Apply to be a TradeMaster!
Main product image of 3PST N/O Sequencing Relay (24V), 42-23116-07
Magnifying glass
Hover image to zoom

3PST N/O Sequencing Relay (24V), 42-23116-07

Brand:
Rheem
SKU:
42-23116-07
Rating:
(4)
Q&A:
(0)
3PST N/O Sequencing Relay (24V), 42-23116-07
Magnifying glass
Hover image to zoom
$31.34 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
3PST N/O Sequencing Relay (24V)

Specs

–
Voltage:

24V

Action:

3PST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect fit and works great so far

The replacement relay I ordered from SupplyHouse was an exact replacement of the original down to terminal number markings on the relay body. It fit great and so far has been working great (about 1 month). And at a good price. Complete satisfaction so far.
Orangepeeling
St Louis, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact part needed, easy to find, fast to my door

I no longer have a supplier in my area that carries parts for a specific brand of equipment. Supply House DOES carry the parts and they deliver so fast.
Ryan
Wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Professionals here !

Exact item, shipped and received as promised. Highly appreciated ! Great job for such a small, but needed part !
Gary's AC
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Good quality, I will buy this product again!
Ruben
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy