| Application: | Electric Heating |
|---|---|
| Voltage: | 120v 480V 240v |
| Switches: | 2 |
| Timings: | 1 |
| Timings On: | 1-20 |
| Timings Off: | 40-110 |
| Ambient Conditions: | -50 to 165ºF |
| A.C. Resistive: | 3000W 6000W 12.5A 25A |
| Electrical Ratings (AFL): | 7 A @ 240 VAC 14.0 A @ 120 Vac |
| Electrical Ratings (ALR): | 42 A @ 240 VAC 72 A @ 120 VAC |
| Pilot Duty Rating: | 125 VA @ 240 Vac 125 VA @ 120 Vac 480 VA @ 480 Vac |