Apply to be a TradeMaster!
Main product image of 3PST N/O Sequencing Relay (24V), 42-23116-09
Magnifying glass
Hover image to zoom

3PST N/O Sequencing Relay (24V), 42-23116-09

Brand:
Rheem
SKU:
42-23116-09
Rating:
(5)
Q&A:
(0)
3PST N/O Sequencing Relay (24V), 42-23116-09
Magnifying glass
Hover image to zoom
$25.93 each
In Stock
In Stock
Get 1 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V

Description

3PST N/O Sequencing Relay (24V)
Features:
  • Mounting: Angle Bracket w/Two Mounting Holes
  • Heater Wattage/ Power Consumption: 24 VAC / 0.2A steady state / 0.55A maximum
  • Heater Voltage (V): 24
  • Contact Configuration: TPST - NO
  • No. of Poles: 3
  • On Timing - Pole 1 (seconds): 10-30
  • On Timing - Pole 2 (seconds): 10-30
  • On Timing - Pole 3 (seconds): 10-30
  • Off Timing - Pole 1 (seconds): 30-60
  • Off Timing - Pole 2 (seconds): 30-60
  • Off Timing - Pole 3 (seconds): 30-60
  • Connections: 1/4" Quick Connects
  • Motor FLA at 120V (A): Pole 1: 7 Pole 2: 7 Pole 3: 7
  • Motor LRA at 120V (A): Pole 1: 42 Pole 2: 42 Pole 3: 42
  • Pilot Duty Rating at 120V (VA): Pole 1: 125 Pole 2: 125 Pole 3: 125
  • Resistive Rating at 120V (A): Pole 1: 25 Pole 2: 25 Pole 3: 25
  • Motor FLA at 230V (A): Pole 1: 7 Pole 2: 7 Pole 3: 7
  • Motor LRA at 230V (A): Pole 1: 42 Pole 2: 42 Pole 3: 42
  • Pilot Duty Rating at 230V (VA): Pole 1: 125 Pole 2: 125 Pole 3: 125
  • Resistive Rating at 230V (A): Pole 1: 25 Pole 2: 25 Pole 3: 25
  • Motor FLA at 460V (A): Pole 1: 3 Pole 2: 3 Pole 3: 3
  • Motor LRA at 460V (A): Pole 1: 18 Pole 2: 18 Pole 3: 18
  • Pilot Duty Rating at 460V (VA): Pole 1: 125 Pole 2: 125 Pole 3: 125
  • Resistive Rating at 460V (A): Pole 1: 12.5 Pole 2: 12.5 Pole 3: 12.5

Specs

Voltage:

24V

Action:

3PST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great job good product

Installed and worked great
Ed
St.Louis, Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

There was a problem with shipping. I was notified of the delay prior to the scheduled arrival date, and was given a discount for the inconvenience. Parts still arrived in a timely manner just a few days later, and great packaging.
Mack
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again!

Exactly what I needed. Good quality!
Ruben
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

operated as expected

control heat pump
shaggydog
lavergne tn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part

This part was a direct replacement for the existing sequencer that went bad. It was shipped immediately and arrived sooner than I thought it would. I definitely would recommend using supplyhouse.Com. I will use them again when needed.
bigdrockin
West Virginia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy