Apply to be a TradeMaster!
Main product image of 32A, 2-Pole Contactor (208-230V), 42-25102-02
Magnifying glass
Hover image to zoom

32A, 2-Pole Contactor (208-230V), 42-25102-02

Brand:
Rheem
SKU:
42-25102-02
Rating:
(0)
Q&A:
(1)
32A, 2-Pole Contactor (208-230V), 42-25102-02
Magnifying glass
Hover image to zoom
$26.35 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
32 Amps
Product Highlight: Voltage
208/230V

Description

–
42-25102-02 is an official OEM 32A, 2-Pole Contactor (208-230V) for Rheem HVAC equipment.

Specs

–
Amperage:

32

Voltage:

208/230V

Type:

2 Pole Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is the coil voltage 24v 0r 208-230v on this 32amp contactor ? there's no detailed list of specs listed on this part like there is on the 30 amp .

Asked by jack of all trades 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

nope thats a 208/230 coil.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy