Apply to be a TradeMaster!
Main product image of 40A 3-Pole Contactor (24V), 42-25103-03
Magnifying glass
Hover image to zoom

40A 3-Pole Contactor (24V), 42-25103-03

Brand:
Rheem
SKU:
42-25103-03
Rating:
(0)
Q&A:
(0)
40A 3-Pole Contactor (24V), 42-25103-03
Magnifying glass
Hover image to zoom
42-25103-03 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Contactor 40A XMC0-403 3P 3PH A2L, 42-109499-12K
Brand:
Rheem
SKU:42-109499-12K
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
40 Amps

Description

–
40A 3-Pole Contactor (24V) Specifications:
  • Motor LRA Rating at 230V (A): 240
  • Motor LRA Rating at 575V (A): 160
  • Motor FLA Rating at 230V (A): 40
  • Motor FLA Rating at 575V (A): 40
  • Motor FLA Rating at 460V (A): 40
  • Motor LRA Rating at 460V (A): 200

  • **Image may not represent actual product.**

    Specs

    –
    Voltage:

    24V

    Type:

    3 Pole Contactor

    Amperage:

    40

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm