Apply to be a TradeMaster!
Main product image of 25/3 MFD Dual Round Capacitor (370V), 43-25133-01
Magnifying glass
Hover image to zoom

25/3 MFD Dual Round Capacitor (370V), 43-25133-01

Brand:
Rheem
SKU:
43-25133-01
Rating:
(0)
Q&A:
(0)
25/3 MFD Dual Round Capacitor (370V), 43-25133-01
Magnifying glass
Hover image to zoom
$10.30 each
In Stock
In Stock
Get 6 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
25/3 MFD

Description

–
25/3 MFD Dual Round Capacitor (370V) Specifications:
  • Dimension A (in.): 2.000
  • Dimension B (in.): 2.125
  • Dimension C (in.): 3.640 (max.)
  • Connections: 1/4 in. Quick Connects

  • Specs

    –
    MFD:

    25/3

    Voltage:

    370V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy