Apply to be a TradeMaster!
Main product image of 40/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD405
Rating:
(67)
Q&A:
(1)
40/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$10.19 each
In Stock
In Stock
Get 1,153 Tue, Oct 27
Order by today, receive Tuesday
Shape: 
Round
MFD: 
40/5
20/5

MANUALS (1)

Brochure

This item replaces: CD40-5X440R, CAP-40/5/440R, TRCD405

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

40/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 40/5 MFD Round Dual Motor Run Capacitor (440/370V)
40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD405
(67)
440/370V
40/5
Round

You May Also Need

35/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD355
Titan Pro

Product Reviews

4.9 out of 67 reviews
98% would recommend this product
4.9
out of 67 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
1%
3 star
1%
2 star
0%
1 star
1%
WRITE A REVIEW

Most Liked Positive Review

Capacitor failures in Calfiornia

If it wasn't for capacitor failures, I'd likely work a whole lot less. These last 10 years I've seen go from minimal capacitor replacements to almost every call. We're now checking every run capacitor we come across because call backs are expensive. If you're not checking virtually every single one, then today you're not doing your job.
VS

Most Liked Negative Review

Works but dies randomly in high heat conditions

I got 2 of these for my 30 year old AC. They fit perfectly and kickstarts the fan motor. However, they started failing when heat waves hit 100F for 2 to 3 days last year when we had 5 consecutive heat waves. I had to switch them out constantly. One time it failed in a day, the reason all being they couldnt reach the appropriate farads. I had to order another 2. When I ran out of capacitors, I did some parallel rigging and got them to run again just barely. It caused the motor to shut off from overheating after about 10 minutes though. However, after this over charging, each capacitor started working individually again. It seems during high heat conditions, something stalls somehow inside the capacitor which causes it to fail to charge and over charging it causes it to free up the electrical pathway. Perhaps its the chemical composition. Anyways, while it doesn't last long, it still is the rare few that fit my AC.
Showing 1-10 of 67 reviews

Just what I needed

This cap kept me cool when my ole AC cap decided to give it up!
JB
Texas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I've ordered twice. The first product, 4 capacitors. The quality, shipping time and functionality and ease of finding the correct product on the website is a plus.
Kwaku
Memphis, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't know

I have replaced the start/run Titan Pro capacitor three times in as many years. Three months ago, the fan wouldn't start so I replaced the capacitor then today the compressor was buzzing, replaced the capacitor again. (I kkeep two on hand) I don't know if something else is wrong or maybe these are cheap start/run capacitors.
Kokojoe9
Houston, Texas
11 months ago
Was this review helpful to you?

Good Capacitor

works like it should
Alobus
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product; Excellent price

SupplyHouse provided a quality run capacitor at a very affordable price. This particular item is a backup since my current run capacitor is aging.
Pappy
Dayton Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

40/5 MFD Round Dual Motor Run Capacitor (440/370V)

Much quicker delivery service than my normal supplier for the same product.
GMA
Seneca Falls, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product and fit.

great experience
Kevin
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked Perfectly
Tachiz
Denison IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Good capacitor for great price.
TB
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

awesome 😎

Best price and fastest shipping!
JT
AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Could you please tell me the diameter and height of the run capacitor? Part # TRCFD405. Thanks.

Asked by es8m 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

TRCFD405 is 2.36" in diameter by 3.54" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy