Apply to be a TradeMaster!
Main product image of 60/3 MFD Round Run Capacitor (370V), 43-25133-09
Magnifying glass
Hover image to zoom

60/3 MFD Round Run Capacitor (370V), 43-25133-09

Brand:
Rheem
SKU:
43-25133-09
Rating:
(3)
Q&A:
(0)
60/3 MFD Round Run Capacitor (370V), 43-25133-09
Magnifying glass
Hover image to zoom
$17.38 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
60/3 MFD

Description

–
60/3 MFD Round Run Capacitor (370V)

Specs

–
Voltage:

370V

MFD:

60/3

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Direct Replacement for HVAC Equipment

Direct replacement to 22 year old part. Hope that this one runs as long as the first.
MarcO
Reno, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit - make sure to match capacitor size to motor

This capacitor and my condenser fan went at about the same time. I like to use OEM or OEM approved replacement parts. They may cost a buck or two more but over time they seem to last longer and fit better.
Eric
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

working good. never find in this price anywhere.
MB
suwanee, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy