Apply to be a TradeMaster!
Main product image of 30A 1-Pole Contactor (24V), 42-25101-01
Magnifying glass
Hover image to zoom

30A 1-Pole Contactor (24V), 42-25101-01

Brand:
Rheem
SKU:
42-25101-01
Rating:
(53)
Q&A:
(1)
30A 1-Pole Contactor (24V), 42-25101-01
Magnifying glass
Hover image to zoom
$18.65 each
In Stock
In Stock
Get 74 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
30A 1-Pole Contactor (24V)

Specifications
  • Coil Voltage (VAC): 24
  • Number of Poles: 1
  • Motor FLA Rating at 230V (A): 32
  • Motor LRA Rating at 230V (A): 180
  • Resistive Rating at 230V (A): 40
  • Motor FLA Rating at 460V (A): 32
  • Motor LRA Rating at 460V (A): 150
  • Resistive Rating at 460V (A): 40
  • Motor FLA Rating at 575V (A): 32
  • Motor LRA Rating at 575V (A): 120
  • Resistive Rating at 575V (A): 40

Specs

–
Voltage:

24V

Type:

1 Pole Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 30A 1-Pole Contactor (24V), 42-25101-01
30A 1-Pole Contactor (24V), 42-25101-01
SKU: 42-25101-01
(53)
24V

You May Also Need

35/3 MFD Round Run Capacitor (370V), 43-25133-03
SKU: 43-25133-03
Rheem

Product Reviews

4.94 out of 53 reviews
98% would recommend this product
4.94
out of 53 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
2%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would and am going to buy again, very soon.

Not sure how to start out. My Homes A/C unit would not kick on. Me, not being an HVAC person at all, opened up the units 2 panels and found this thing-a-mu-jig that looked like it was burnt up. Went to get my multi-meter and finding out via the internet that it was supposed to have 240VAC going through it. Turned on the breaker and read 240VAC coming from the breaker, next it fed into this thing-a-mu-jig which did not have any power going through it. Was barley able to read the sticker/plate (See Pic). Did a search of the Model/part number off of it and SupplyHouse immediately came up. Put in the Make of my unit and a model of the thing-a-mu-jig in SupplyHouse's search engine to find out it is called a Conductor. Ordered it and it was here in just a few days. Took a snap shot of it so I could put the wires back on it as they were when I removed them. Cut the breaker off, cut the breaker off in the house. Removed the 6 wires from the Conductor, unbolted the old one, bolted the new one in, wired it back on as per the pic, turned on the inside breaker, turned on the A/C's breaker and finally turned on the thermostat. The unit fired up and was cooling as it should have. It was that easy. This problem costs me $16 from SupplyHouse which could have easily costs me $100's if I called an HVAC company. I was surprised of how many parts are in a A/C unit but ultimately surprised of how easy this problem was solved. BIG THANKS SupplyHouse for your ease of finding my part. Have a great NAVY day!
VS

Most Liked Negative Review

Contactor Internet picture wrong

Picture on internet shows coil while on actual part the coil cannot be seen. Minor issue, and does not affect performance.I would not recommend at this time, but will probably make another order in the future.
Showing 1-10 of 53 reviews

Good Quality, Perfect Match For the Original Part

The image on the website is a little different than the actual part. The replacement part is an exact match for the original Rheem part it replaces. So the replacement swap was easy.
Gehr
Van Nuys
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem fixed

The original Honeywell contactor in my Rheem unit was 30 years old. There was almost no more carbon left on the contacts and they began to weld themselves closed. This new contactor was the fix. Fantastic price and super fast shipping. Thank you Supply House!
Vagitarian
Riverside, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to be a solid replacement

This is the replacement to part number 42-102664-05. It got me up and running again. I'm happy.
DC85526
Rome, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable

There is nothing worse than having your wife and children in the house with no AC in the summer, due to bad contacts in a circuit breaker. It was painful watching the condenser fan's failure to operate. Shipped quickly, installed with ease and functions as intended!
Ash
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would most definitely purchase this again

This was a life saver, I kept getting different readings, finally I decided to change the contactor with a new one and the unit came alive, found out that the 24V side had a hairline crack in it ,
Cheech
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product.

Exactly the part I needed for my Rheem AC unit.
Ron
Bayville, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Contactor, fast

This was the exact contactor needed for the Rheem unit, was fast and affordable, saving time and money to get the unit back up and running quickly. Would definitely recommend.
Joe
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality replacement part

High quality name brand, excellent price, reasonable shipping cost.
Bob G
Leesburg, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM at a good price

Perfect fit and function for my Rheem heatpump.
Nate
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

contactor replacement works

18 year old split HVAC unit up and running normal again for a couple weeks now after replacing the old contactor (unit would not turn on) and adding approx 0.5lbs of freon (outside acumulator and inside evaporator were freezing up).
Jim
Palm Bay FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need to replace a honeywell R8242A 1032 single pole 24v 25a contactor on my Rheem heat pump Model RPLA036JAZ Will this one work?

Asked by Bill 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Honeywell part DP1025A5005 is the replacement for the obsolete R8242A1032.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy