Apply to be a TradeMaster!
Main product image of 50/10 MFD Round Style Dual Capacitor (370V), 43-25133-27
Magnifying glass
Hover image to zoom

50/10 MFD Round Style Dual Capacitor (370V), 43-25133-27

Brand:
Rheem
SKU:
43-25133-27
Rating:
(2)
Q&A:
(0)
50/10 MFD Round Style Dual Capacitor (370V), 43-25133-27
Magnifying glass
Hover image to zoom
$18.35 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50/10 MFD

Description

–
Product Specifications:
  • Capacitance (1) (uF): 50
  • Capacitance (2) (uF): 10
  • Connections: 1/4" Quick Connects

  • Specs

    –
    MFD:

    50/10

    Voltage:

    370V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Direct replacement

    This was a direct replacement for my Rheem AC. It fixed my issue. Capacitor arrived on time
    Joe
    New Jersey
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked perfectly

    I was able to find correct part numbers for my AC unit via SupplyHouse.com Chat online support. Shipping was quick and parts worked perfectly. Thank you!
    TK
    San Diego, CA
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy