Apply to be a TradeMaster!
Main product image of 88/106 MFD Round Start Capacitor (330V), 43-17075-04
Magnifying glass
Hover image to zoom

88/106 MFD Round Start Capacitor (330V), 43-17075-04

Brand:
Rheem
SKU:
43-17075-04
Rating:
(20)
Q&A:
(1)
88/106 MFD Round Start Capacitor (330V), 43-17075-04
Magnifying glass
Hover image to zoom
$15.61 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: MFD
88/106 MFD

Description

–
Rheem 43-17075-04 88/106 MFD Round Start Capacitor (330V)
A round start capacitor used in HVAC equipment to provide the extra electrical boost needed to start an air conditioner motor during startup.

Key Features:
  • Start capacitor listed as 88/106 MFD and 330V
  • Round start capacitor
  • Start capacitors as storing energy and providing it to the A/C motor during start-up, increasing starting torque so the motor can cycle on/off rapidly
  • Features including a phenolic case, AC start capacitor design, and a 15 ohm bleed resistor

Compatibility & Applications:
  • Used in HVAC applications where a start capacitor with the specified 88/106 MFD and 330V rating is required
  • Must only be used where the manufacturer specifies this exact part number: 43-17075-04

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician.
  • Capacitors can be very dangerous and may still hold a lot of charge even after disconnected.

Maintenance & Troubleshooting:
  • After replacement, check the condition and tightness of push-on connectors during service.

Certifications & Compliance:
  • A California Proposition 65 warning for certain capacitor categories; no additional certifications or listings are explicitly stated for this specific service part in the provided sources.

Specs

–
MFD:

88/106

Voltage:

330v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Yes

Perfect fit works good delivery on time
Alf
Nj
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lowest cost, exact fit

Took all but 5 minutes to replace this, Lowest cost and free shipping. Cant be beat.
mo
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy another

Good product and price
Deano
Harrisburg Il.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

item was proper for the unit and fixed the problem
john
va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly.

Exactly OEM part for my condenser.
SNAPPER
Humble, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Outstanding service, great variety of priducts fast shipping, competitive pricing and low cost shipping.
Nick K.
Bethany Beach DE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement, all good

The HVAC condenser units these are in have a rather-nice start circuit in them, but as with all start caps they can wear over time. If your unit is hard starting (e.g. flickers your lights) or sometimes fails to defrost cycle ok, but the control board in the unit does not flag a problem with the sensors or pressures -- or you can see deterioration (e.g. leaking at the bottom of the cap) this may be the problem and is a cheap and easy fix. Check all the connectors (push-on) while you're in there and if any are burnt replace them - any loose ones tighten up with a slight pinch of a pliers and you're all good. Note: Make VERY SURE power is DISCONNECTED to the unit before servicing!
Tickerguy
Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Start Capacitor

Exact replacement. Accurate discription. Quick shipping!
Mark
Frederick, ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You won't find a better price or better service.

I know because I looked extensively to compare prices and, with two different deliveries, got exactly what I needed and ordered --- in a matter of days.
Careful shopper
Pensacola
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding service

Wide selection, great pricing and fast delivery. I get parts the day after i place order. Great supplier to work with.
Nick K
Bethany Beach DE
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this part new or repurposed?

Asked by S 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

everything we sell is NEW.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy