Apply to be a TradeMaster!
Main product image of 60/5 MFD Dual Round Capacitor (440V), 43-25133-30
Magnifying glass
Hover image to zoom

60/5 MFD Dual Round Capacitor (440V), 43-25133-30

Brand:
Rheem
SKU:
43-25133-30
Rating:
(2)
Q&A:
(1)
60/5 MFD Dual Round Capacitor (440V), 43-25133-30
Magnifying glass
Hover image to zoom
$15.32 each
In Stock
In Stock
Get 20 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
60/5 MFD

Description

–
60/5 MFD Dual Round Capacitor (440V) Specifications:
  • Dimension A (in.): 2.500
  • Dimension B (in.): 2.620
  • Dimension C (in.): 4.750 (max.)
  • Connections: 1/4 in. Quick Connects

  • Specs

    –
    MFD:

    60/5

    Voltage:

    440v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    Fan Start Cap for Rheem works great

    Used this capacitor to fix failure of fan to start in my Rheem Air Conditioner (RPMC-060JAZ). Installation is a breeze: mark and remove two leads from black start cap and slide black cap (88-106 mfd) out of its strap, mark and remove 4 leads from the old, bloated cap (60/5 mfd dual cap), remove two machine screws holding the grey cap to the lower surface of the control box, lift the old cap out, drop in the new cap (60/5 mfd), insert and tighten the two machine screws and re-attach the four leads. Slip the black cap (88-106 mfd) back into its holding strap and reconnect its two leads. Turn ckt breaker back on and select "Heat" (or "Cool") at the thermostat and the job is done.
    Warm Again
    Portland, OR
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Product as stated and fast shipping!
    Ed
    Texas
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: well this work for a rheem 43-23204-20 60/5 dual capacitor

    Asked by roel 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Yes, that will work as a replacement.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy