Shop Resideo Sale
Main product image of 1/3 HP 1075RPM Motor (208-230V), 51-100998-30
Magnifying glass
Hover image to zoom

1/3 HP 1075RPM Motor (208-230V), 51-100998-30

Brand:
Rheem
SKU:
51-100998-30
Rating:
(4)
Q&A:
(0)
1/3 HP 1075RPM Motor (208-230V), 51-100998-30
Magnifying glass
Hover image to zoom
$257.94 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

–
1/3 HP 1075 RPM Motor (208-230V) Specifications:
  • Run Capacitor (uF/V): 5/370
  • FLA at 230V (A): 1.5
  • LRA at 230V (A): 3
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length : 1-13/16"
  • Overall Shaft Length: 2"
  • Motor Body Length: 4-7/16"
  • Overall Motor Length: 6-7/16"
  • Mounting: Shell-band. end-boss
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Condenser
  • Drive Type: Direct Drive
  • Specs

    –
    Horse Power:

    1/3

    RPM:

    1075

    Voltage:

    208V

    230V

    Frequency:

    50 Hz

    60 Hz

    Speeds:

    1

    Phase:

    1

    Rotation:

    CCW

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Worked perfectly and came quickly

    It was the exact motor I needed for my AC, I didn't have any problems and it works perfectly. The shipping was quick.
    Kehaar23
    Meansville, GA
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I needed to get me through this Heatwave

    I couldn't get an AC repair man in quick enough, the condenser fan needed to be kick started indicating it was locking up. Ordered one on supplyhouse.com came in 24 hours up and running 1 hour later. I can't say enough about how quick this company ships and the service from the rep on the phone was excellent
    Aquarium
    New York
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Right part. Right on time

    Exact replacement, delivered the next day. Service you can count on. My go to source for HVAC parts.
    Ron
    Fort Worth, TX
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    This mirrored the original part and was easy to install. Works great after 3 weeks (and hoping much longer.)
    DYI
    Baltimore, MD
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy