Apply to be a TradeMaster!
Main product image of 7.5 MFD Oval Run Capacitor (370V), 43-25134-03
Magnifying glass
Hover image to zoom

7.5 MFD Oval Run Capacitor (370V), 43-25134-03

Brand:
Rheem
SKU:
43-25134-03
Rating:
(1)
Q&A:
(0)
7.5 MFD Oval Run Capacitor (370V), 43-25134-03
Magnifying glass
Hover image to zoom
$4.28 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
7.5 MFD

Description

–
43-25134-03 is an official OEM 7.5 MFD Oval Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
MFD:

7.5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again and from Supplyhouse.com

Installed this product and everything worked like clock work.
Ed the fixer
Hendersonville, TN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy