Apply to be a TradeMaster!
Main product image of 1/2 HP 1075 RPM 3 Speed Motor (120V), 51-23012-31
Magnifying glass
Hover image to zoom

1/2 HP 1075 RPM 3 Speed Motor (120V), 51-23012-31

Brand:
Rheem
SKU:
51-23012-31
Rating:
(5)
Q&A:
(0)
1/2 HP 1075 RPM 3 Speed Motor (120V), 51-23012-31
Magnifying glass
Hover image to zoom
$367.49 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/2 HP

Description

–
51-23012-31 is an official OEM 1/2 HP 1075 RPM 3 Speed Motor (120V) for Rheem HVAC equipment.

Specs

–
Voltage:

120v

RPM:

1075

Horse Power:

1/2

Features:

3 Speed

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
Horse Power
Rotation
CURRENT ITEM
Product Image of 1/2 HP 1075 RPM 3 Speed Motor (120V), 51-23012-31
1/2 HP 1075 RPM 3 Speed Motor (120V), 51-23012-31
SKU: 51-23012-31
(5)
120v
1075
1/2
CCW

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Very responsible, they deserve the highest recommendation.

The new motor I received was defective (internal short). SupplyHouse quickly sent me a new replacement that has worked flawlessly.
Ron
Port Jefferson, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace Blower Motor

What a fantastic company to do business with! If I ever need something I can buy from this company I will definitely be back!
Ray
Mentor, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy replacement

Quick R & R replacement, worked great! Fair price! Recommended!
GT
Millbrae
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Staff matched the product perfectly

Installed with out problem
Michael
CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks for the help

thanks for all the great help in finding the right motor it fit perfectlly
do it yourself
whitman,MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy