Apply to be a TradeMaster!
Main product image of 10 MFD Oval Run Capacitor (370V), 43-25134-04
Magnifying glass
Hover image to zoom

10 MFD Oval Run Capacitor (370V), 43-25134-04

Brand:
Rheem
SKU:
43-25134-04
Rating:
(2)
Q&A:
(0)
10 MFD Oval Run Capacitor (370V), 43-25134-04
Magnifying glass
Hover image to zoom
$4.59 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD

Description

–
43-25134-04 is an official OEM 10 MFD Oval Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
MFD:

10

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Will buy again of needed.

My unit is 15-16 years old. I was used to having to deal with capacitor for the compressor/condenser fan. Completely slipped my mind that this unit has a 2nd capacitor for the blower motor and this winter really rough and wore that part of the unit down. Decided to change this out as well since the capacitors and contactor are in the same compartment. Now the blower motor starts with no delays.
C
Birmingham, AL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incredibly fast delivery.

I ordered this capacitor Monday around noon. It arrived the next day at noon. Wow!
Satisfied customer
Lake Tahoe, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy