Shop Resideo Sale
Main product image of 1/3 HP 1075 RPM Motor (208-230V), 51-42179-01
Magnifying glass
Hover image to zoom

1/3 HP 1075 RPM Motor (208-230V), 51-42179-01

Brand:
Rheem
SKU:
51-42179-01
Rating:
(2)
Q&A:
(0)
1/3 HP 1075 RPM Motor (208-230V), 51-42179-01
Magnifying glass
Hover image to zoom
$462.52 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
51-42179-01 is an official OEM 1/3 HP 1075 RPM Motor (208-230V) for Rheem HVAC equipment.

Specs

–
Horse Power:

1/3

RPM:

1075

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" 3-Blade Fan 1/2" Bore CCW, 70-19897-01
SKU: 70-19897-01
Rheem

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Bad motor out of the box

This motor had a shaft that would hardly turn, I'm sure it was a fluke, but it was bad. One of my guys threw out the box it came in so I didn't try returning it. So I guess I eat the price. Got a much cheaper motor elsewhere but had to modify the mounting.
Jon
Omaha NE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

easy replacement.
mike
Bakersfield CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy