Apply to be a TradeMaster!
Main product image of 40VA Transformer (208/230-24V), 46-23115-02
Magnifying glass
Hover image to zoom

40VA Transformer (208/230-24V), 46-23115-02

Brand:
Rheem
SKU:
46-23115-02
Rating:
(21)
Q&A:
(0)
40VA Transformer (208/230-24V), 46-23115-02
Magnifying glass
Hover image to zoom
$31.08 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 208V, 230V

Description

–
Rheem 46-23115-02 40VA Transformer (208/230 - 24V)
An OEM 40VA step-down transformer used in 24V control power from a 208V or 230V source where this exact part number is specified.

Key Features:
  • Official OEM 40VA transformer for Rheem HVAC equipment
  • Voltage ratings shown on the product listing: 24V, 208V, 230V

Compatibility & Applications:
  • Listed for Rheem HVAC equipment
  • Must only be used where the manufacturer specifies this exact part number: 46-23115-02

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician
  • Read and follow the Use and Care / installation instructions before operating, adjusting, or repairing equipment

Maintenance & Troubleshooting:
  • This transformer is commonly replaced when a system loses 24V control power (for example, no-heat/no-operation conditions caused by a failed transformer)
  • A transformer can fail after long service life; adding an inline fuse on the secondary side can be used as a protective measure

Specs

–
Voltage:

24V

208V

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 21 reviews
100% would recommend this product
5
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

Exactly as advertise

Exactly as advertise. Would purchase again
Mr. C
South Georgia
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

It just works.
Joe
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great and great price!

Worked great and great price!
Spring
Zebulon, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue buying from this company

Everything Purchased from this company has been spot on no returns. Shipping is fast and always dependable .
Ral30044
Daytona Beach FL.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

custom fit for Rheem Rudd

I tried to make a universal fit transformer work, but nothing is good as OEM. Easy online ordering and fast delivery.
Spicewood
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact part number needed

This was the exact part, at a great price and delivered overnight. Perfect all around experience.
Glow
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transformer

Looks and works just like the original.
Van
Sc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I ordered the same part number as the original equipped and came as exact replacement. The old one was 14 years old before it burned out, but that was my fault. Now I have a inline fuse installed on the secondary side.
Nick
AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit exactly what I needed

Part was exactly what I ordered and it actually arrived two days early, which was great since we had no heat. And they were also cheaper than any other place I had looked. Will definitely use SupplyHouse for my future needs.
Red
Manteo N.C
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Good quality.
Nick
AZ
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy