Apply to be a TradeMaster!
Main product image of SPST N/C Auto Reset Limit 170 Open 150 Close, 47-25350-06
Magnifying glass
Hover image to zoom

SPST N/C Auto Reset Limit 170 Open 150 Close, 47-25350-06

Brand:
Rheem
SKU:
47-25350-06
Rating:
(0)
Q&A:
(0)
SPST N/C Auto Reset Limit 170 Open 150 Close, 47-25350-06
Magnifying glass
Hover image to zoom
$20.79 each
In Stock
In Stock
Get 1 Thu, Aug 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed
Product Highlight: Voltage
230V, 120v

Description

SPST N/C Auto Reset Limit 170 Open 150 Close Specifications:
  • SPST = Single Pole Single Throw
  • Open Temperature: 170°F
  • Tolerance Open Temperature: +/-5
  • Close Temperature: 150°F
  • Tolerance Close Temperature: +/-7
  • Mounting Board Dimensions: 1-3/4" x 1-9/16"
  • Mounting Insertion Depth - Maximum: 3"
  • Specs

    Action:

    SPST

    Position:

    Normally Closed

    Reset Type:

    Automatic

    Voltage:

    230V

    120v

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy