Shop Limited Time Deals
Main product image of 1/3 HP 1075RPM Motor (208-230V)
Magnifying glass
Hover image to zoom

1/3 HP 1075RPM Motor (208-230V)

Brand:
Rheem
SKU:
51-100998-13
Rating:
(0)
Q&A:
(0)
1/3 HP 1075RPM Motor (208-230V)
Magnifying glass
Hover image to zoom
51-100998-13 has been discontinued
Discontinued April 13, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
1/3 HP 1075 RPM Motor (208-230V), 51-100998-32
Brand:
Rheem
SKU:51-100998-32
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP

Description

1/3 HP 1075 RPM Motor (208-230V) Specifications:
  • Run Capacitor (uF/V): 10/370
  • FLA at 230V (A): 1.8
  • LRA at 230V (A): 4
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length : 2-3/4"
  • Overall Shaft Length: 3-11/16"
  • Motor Body Length: 4-3/4"
  • Overall Motor Length: 8-3/8"
  • Mounting: Shell-band, end boss
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Condenser
  • Drive Type: Direct Drive

  • **Image may not represent actual product.**

    Specs

    Horse Power:

    1/3

    RPM:

    1075

    Voltage:

    208V

    230V

    Frequency:

    60 Hz

    Speeds:

    1

    Phase:

    1

    Rotation:

    CCW

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm