Apply to be a TradeMaster!
Main product image of 1/5 HP 1075 RPM Motor (208-230V), 51-100999-04
Magnifying glass
Hover image to zoom

1/5 HP 1075 RPM Motor (208-230V), 51-100999-04

Brand:
Rheem
SKU:
51-100999-04
Rating:
(9)
Q&A:
(2)
1/5 HP 1075 RPM Motor (208-230V), 51-100999-04
Magnifying glass
Hover image to zoom
$215.51 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
1/5 HP 1075 RPM Motor (208-230V)

Specifications:
  • HP: 1/5
  • No. of Speeds: 1
  • High Speed (RPM): 1075
  • Input Voltage (V): 208
  • Input Voltage (V): 220
  • Input Voltage (V): 230
  • No. of Phases: 1
  • Frequency (Hz): 50
  • Frequency (Hz): 60
  • Rotation Direction (OSE): CCW
  • Run Capacitor (uF/V): 3/370
  • FLA at 230V (A): 1.30
  • LRA at 230V (A): 2.23
  • Shaft Diameter (in.): 1/2
  • Motor Body Diameter (in.): 5-5/8
  • Keyed/Flat Shaft Length (in.): 1-3/4
  • Overall Shaft Length (in.): 2-7/16
  • Motor Body Length (in.): 4-1/16
  • Overall Motor Length (in.): 6-1/2
  • Mounting: Shell-band
  • Mounting: End-boss
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Condenser
  • Drive Type: Direct Drive

Specs

–
Horse Power:

1/5

RPM:

1075

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

An A+ experience every time I use them.

An A+ experience every time I use them.
Anon-Ymous
Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Exact match for replacement. Even though the pn was suspended, I was notified of this fact before purchasing. I am very satisfied with this purchase.
Professor
Lumberton, MS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this was a good fit for replacement of the old motor.

Replacement of a/c motor.
homeowner
Louisiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good motor

Fit perfectly , exact replacement , mounting holes are not tapped but made out of a soft alloy which allow mounting screws to thread holes
Tim
Maryland United states
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for Weatherking - Rheem

This cost a little more than a generic replacement but I saved time as this motor's shaft is the same length as the original which is relatively short. Most of the generic ones come with a longer shaft I would have had to cut.
Eric
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

This was a perfect replacement motor.
A.J.
Louisiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect and Great Price

AC Fan went out. I diagnosed the problem on youtube to 3 issues and the motor fan was the fix. The price was very reasonable and the staff was knowledgeable and friendly. Returned one item without any issues
Danny
Philadelphia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

I ordered this motor after my servicer did nothing for me. I researched the part I needed and this was it. The shipping was quick....the price was at least half of what my servicer would have charged. I had it installed in 20 min. I would buy from this supplier again.
Ex-electromechanic
Reading, Pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The motor replaced the factory one on my Rheem Heat Pump. Bolted up perfectly. Runs quieter than before.
RK from PA
West Sunbury, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I ordered the above motor and installed it. It runs CCW I guess. I was looking at it pointing down. Assume being a compressor fan motor. it would be rotation shaft down. Guess I was wrong, fan runs the fan backwards, blowing down. Can you suggest a similar compressor fan motor tat runs CW. The motor that went bad label is bleached. I can see 1/4 HP 850 RMP. Help

Asked by Michael Blue 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please call us with the model & serial # so we can confirm the correct motor.

Was this review helpful to you?

Q: Does this Cond Fan motor fit a Rheem Model RPKB 036JAZ ?

Asked by Tom 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please contact customer service with the full model and serial information on your AO Smith water heater unit for assistance in selecting replacement parts. The phone number is 1-888-757-4774.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy