Apply to be a TradeMaster!
Main product image of 50/3 MFD Round Style Dual Capacitor (370V), 43-25133-07
Magnifying glass
Hover image to zoom

50/3 MFD Round Style Dual Capacitor (370V), 43-25133-07

Brand:
Rheem
SKU:
43-25133-07
Rating:
(24)
Q&A:
(0)
50/3 MFD Round Style Dual Capacitor (370V), 43-25133-07
Magnifying glass
Hover image to zoom
$14.16 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
50/3 MFD

Description

–
Product Specifications:
  • Capacitance (1) (uF): 50
  • Capacitance (2) (uF): 3
  • Dimension A (in.): 2.5"
  • Dimension B (in.): 2.62"
  • Dimension C (in.): 3.35" (max.)
  • Connections: 1/4" Quick Connects

  • Specs

    –
    MFD:

    50/3

    Voltage:

    370V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 24 reviews
    100% would recommend this product
    5
    out of 24 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 24 reviews

    Product got the old condensor unit fan working.

    Part arrived quickly and performed as expected. This business has always treated me well.
    Frequent Part User
    Indiana
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    it works

    just a cap it works and was fresh 2026 date
    slick0478
    NJ
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    AC capacitor

    This capacitor, along with a great deal of dialog with ChatGPT, allowed me to get my very elderly Rheems air conditioner up and running...in fact, it just kicked on as I was typing this...and avoided my having to pay someone to come out and fix it for me. If you do decide to try diagnosing snd fixing your AC yourself, though, be sure you really know what you are doing. There's high voltage involved, the old capacitor must be safely discharged, all the connections have to be correct, and you must have the right parts. It took me about three days of reading and running things past the AI before I felt confident that the problem had been correctly diagnosed and I knew how to procede. Don't kill yourself by being unprepared.
    Birdthrow
    Atlanta
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    as usual great service and delivery
    Danny
    NJ
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Right thing at the right time

    My AC stopped working at the inappropriate time (during extreme heat) and I found an on-line offer of the capacitor that I need to repair my AC. I got the right capacitor very fast and fixed my AC just in 30 minutes.
    Zemlyak
    Staten Island, NY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Absolutely would by the product again

    Installed the product and my central air is working working perfectly
    Wasim Properties
    Columbus
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Place to get my parts.

    OEM product with good pricing.
    Sister AC
    Cbus Ohio
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Seamless digital and customer service experience

    Just a DIYer ... and the customer service help was top shelf, knowledgable and super friendly. Such a complement to an easy to use digital platform and swift shipping. No muss no fuss. Thanks
    KW
    Philadelphia suburbs
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works

    Fits perfectly in Ruud Achiever 10 Seer Air Conditioner. Been working fine for a couple months. No complaints!
    Herb
    Somerset, NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supolyhouse rocks

    Best price, right part the first time. Dont buy anywhere else.
    Vtford
    California
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy