Apply to be a TradeMaster!
Main product image of 1/2 HP 1075RPM 2-Speed CCW Blower Motor (208-230V), 51-101728-05
Magnifying glass
Hover image to zoom

1/2 HP 1075RPM 2-Speed CCW Blower Motor (208-230V), 51-101728-05

Brand:
Rheem
SKU:
51-101728-05
Rating:
(4)
Q&A:
(1)
1/2 HP 1075RPM 2-Speed CCW Blower Motor (208-230V), 51-101728-05
Magnifying glass
Hover image to zoom
$348.25 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
1/2 HP 1075RPM 2-Speed CCW Blower Motor (208-230V)

Specs

–
Horse Power:

1/2

RPM:

1075

Voltage:

208/230V

Speeds:

2

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect!

Perfect fit! Part was exactly what was described which is rare these days! Super fast shipping!
J
San Antonio TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY FROM THIS COMPANY AGAIN

I bought the hp 1075 rpm blower for my air handler and it worked perfectly Speedy shipping and great customer service
BARB1204
LAKE CITY, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Had to replace a a blower motor for a rudd air handler. This was an exact fit and plug and play. Easy order and fast shipping helped greatly. Would continue to order from supplyhouse
Mike p
Massachusetts/florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product from the Supply House.

I am so happy to find a supply company that puts the need of a customer first. My heater fan motor went out in the middle of the cold spell that we had and the lady that help me was so helpful. She expedited my new motor which I received in a couple of day's which turned a bad situation into a good outcome. The motor was exactly what I needed. Thank you so much for your help.
Les
Valliant, Ok.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does motor come with a capacitor

Asked by joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not. Parts 43-25134-07 or 43-25136-09 are listed for use with it.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy