Apply to be a TradeMaster!
Main product image of 10" x 10" Blower Wheel CW (1/2" Bore), 703023
Magnifying glass
Hover image to zoom

10" x 10" Blower Wheel CW (1/2" Bore), 703023

Brand:
Rheem
SKU:
703023
Rating:
(22)
Q&A:
(0)
10" x 10" Blower Wheel CW (1/2" Bore), 703023
Magnifying glass
Hover image to zoom
$101.10 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CW

Description

–
10" x 10" Blower Wheel CW (1/2" Bore)

Features:
  • Overall Diameter Dim. D (in.): 10-5/8
  • Overall Width Dim. W (in.): 10-11/16
  • Nominal Size (in.): 10 x 10
  • No. of Blades: 48
  • Nominal Hub Bore Shaft Size Dim. E (in.): 1/2
  • No. Set Screws: 1
  • Outside Edge of Disc to Outside End of Hub Dim. A (in.): 2
  • Hub Length Dim. B (in.): 1-1/8
  • Disc Setback - Outside Edge of Disc to End of Wheel Opposite Hub Dim. C (in.): 4-11/32
  • Keyway (in.): None
  • Rotation Direction (Facing Hub): CW
  • Disc Shape (Hub side): Convex


Specs

–
Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.77 out of 22 reviews
95% would recommend this product
4.77
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect replacment

The Blower wheel was fairly priced, arrived quickly, and despite being a alternate part number for a discontinued part, it fit correctly and works perfectly. My unit has never been this quite in all the time I have owned this house. My old blower wheel had gotten so loud it sounded like a spinning drum full of pennies on the other side of the wall. I wish I had replaced it sooner.
VS

Most Liked Negative Review

received "bad" new one

i had to return it r because it was unbalance one.
Showing 1-10 of 22 reviews

This product is flawless and fits perfectly

Easy installation and fast shipping good people
David
Texas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

The product is easy to install and so far it's working great.
Herb
Texas
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

A perfect fit, fast shipping
Chamay
Port Charlotte Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and extremely fast shipping!

Product was great quality, fit perfect on my old unit, shipping was incredibly fast! Will definitely buy from this company again.
R Cano
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy from again.

the part fit perfect... i can't believe how fast delivery was. . awesome
bud
hou,tx
3 years ago
Was this review helpful to you?

Fits My AC

Fits our AC and works great! Very fast shipping as well! If we need anything else for our AC, this will be the place we come to first.
KEW
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower wheel broke unexpectedly

When our blower wheel broke, I researched many different companies to find the wheel at a decent cost with fast delivery. This company had the wheel at a great price and delivered the wheel quickly. Thank you guys for doing what you do!
Road runner
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

received "bad" new one

i had to return it r because it was unbalance one.
Merchant response
4 years ago
Sorry it sounds like you got either a damaged or defective blower wheel. Please call us at 888-757-4774 to set up the return if you haven't already!
Tom
Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality, excellent price, Great Service 👍
Roman
Long Island ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the customer service

I work for a property management and we have to order special parts now and then. Customer service has helped me find the right part and they have been prompt with deliveries. I have ordered multiple times now.
THE MAN!
Tucson AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy