Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Rheem Blower Motors
3/4 HP 1075 RPM Motor (208-230V), 51-101728-06
Brand:
Rheem
SKU:
51-101728-06
Rating:
(1)
Q&A:
(1)
Hover image to zoom
51-101728-06 has been discontinued
Discontinued August 19, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
208/230V
1075 RPM
3/4 HP
Description
–
51-101728-06 is an official OEM 3/4 HP 1075 RPM Motor (208-230V) for Rheem HVAC equipment.
Specs
–
Voltage:
208/230V
Horse Power:
3/4
RPM:
1075
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
10" x 10" Blower Wheel CW (1/2" Bore), 703023
SKU:
703023
Rheem
20 MFD Round Run Capacitor (370V), 43-25136-09
SKU:
43-25136-09
Rheem
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Fan motor
I am very happy with this purchase. The price was great the help was knowledgeable and the best part was the parts came right on time.
Mike
Dallas Texas
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: How many speeds is this motor?
1 Answer
Asked by Calvin 8 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Ryan
2 Speed
Was this review helpful to you?
0
0
Flag this review
×
Video