Apply to be a TradeMaster!
Main product image of 1/10 HP 825 RPM 1-Speed Motor (208-230V), 51-102500-05
Magnifying glass
Hover image to zoom

1/10 HP 825 RPM 1-Speed Motor (208-230V), 51-102500-05

Brand:
Rheem
SKU:
51-102500-05
Rating:
(7)
Q&A:
(0)
1/10 HP 825 RPM 1-Speed Motor (208-230V), 51-102500-05
Magnifying glass
Hover image to zoom
$159.56 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/10 HP

Description

–
1/10 HP 825RPM 1-Speed Motor (208-230V)

Specs

–
Horse Power:

1/10

RPM:

825

Voltage:

208/230V

Speeds:

1

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

40/5 MFD Round Capacitor (370V), 43-25133-44
SKU: 43-25133-44
Rheem

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would buy this product again.

The motor arrived overnight as promised. The quality of the motor was excellent. I installed it on my condenser unit because the old one died me at the time the temperatures were in the 90's. It has worked flawlessly for several weeks. Customer service was also excellent during ordering process.
Roy
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Great motor. Mounting screws all fit perfectly. Stab on connectors are also included so the installation was a breeze.
Ron
Plymouth, Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It was the exact fit,and it worked well.
St.
Eustis, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

The motor was exactly like the old which made very easy to install. Worked great!
Beach Man
Saint Petersburg
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product.

Was updated part from discontinued. I'm very happy about this part and supplyhouse.com site
Meeko
Centreville VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

This fit my A/C perfectly and works perfectly
Sarge
Elkhart, IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

This was a standard oem replacement ordered by manufacturer part number. Everything was as it should be. Service staff was very helpful when I had to questions. Component was well packed and shipping was timely, well tracked and delivered by the specified time.
MinnGuy
Minnesota
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy