Apply to be a TradeMaster!
Main product image of 40/5 MFD Round Capacitor (370V), 43-25133-44
Magnifying glass
Hover image to zoom

40/5 MFD Round Capacitor (370V), 43-25133-44

Brand:
Rheem
SKU:
43-25133-44
Rating:
(7)
Q&A:
(2)
40/5 MFD Round Capacitor (370V), 43-25133-44
Magnifying glass
Hover image to zoom
$14.16 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40/5 MFD

Description

–
40/5 MFD Round Capacitor (370V)

Specs

–
MFD:

40/5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great experience

Thank you for the fast delivery and great customer service. The product is working great.
Dedrick
Houston Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Easy to install and is doing what it is supposed to do. Can't speak to longevity but hope it will last a few seasons.
Chilling_in_ND
Jamestown ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This had to be a perfect fit to go in the pre cut hole, otherwise I would have needed to rig up another mount. Could not find this anywhere else, quick delivery also (it was hot outside in SC).
joe
loris, sc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than paying a tech $800 to replace it

The replacement part is a drop in replacement for the original. Works great. Easy to replace.
ACman
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again & again.

Compressor on one of my rent houses would not start. The new capacitor cured the problem. The salesman was very helpful.
Big Jim
Fort worth Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Had an issue with my Central air and the new capacitor worked perfectly. Plugged right in and solved my problem. Shopping was easy, the shipping was fast, and at a very reasonable price.
Travis
Midwest Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Shorter than original but worked great and fixed my AC which the compressor was not coming on.
Fred
Trussville, AL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this 43 25133-44 cap fit right in my 2.5T rheem unit 2009 vintage Mod 13pjl30a01 in hole where old one is located ? Can not enlarge hole !

Asked by David 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi David. The 43-25133-44 is the correct capacitor for model 13PJL30A01 so long as your compressor takes a 40/5 MFD capacitor. If it takes a 35/5 MFD capacitor, the correct one would be 43-25133-35.

Was this review helpful to you?

Q: Is this a valid replacement for really old (mid-90's) Rheem P/N 43-23204-26 run capacitor? Original is still running strong, but looking to get a backup. Label shows 5/40 MFD, 370 VAC 50-60 hz, so looks to be a match? AC unit is Ruud Model UAKA-048JAZ

Asked by TAF 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. The direct replacement for your 43-23204-26 capacitor is SKU: 43-25133-22 https://www.supplyhouse.com/Rheem-43-25133-22-40-5-MFD-Dual-Round-Capacitor-370V

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy