Apply to be a TradeMaster!
Main product image of 1/3 HP 1075RPM 1-Speed Motor Condenser (208-230V), 51-21853-11
Magnifying glass
Hover image to zoom

1/3 HP 1075RPM 1-Speed Motor Condenser (208-230V), 51-21853-11

Brand:
Rheem
SKU:
51-21853-11
Rating:
(10)
Q&A:
(0)
1/3 HP 1075RPM 1-Speed Motor Condenser (208-230V), 51-21853-11
Magnifying glass
Hover image to zoom
$383.89 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1/3 HP 1075RPM 1-Speed Motor Condenser (208-230V)

Specs

–
Horse Power:

1/3

RPM:

1075

Voltage:

208/230V

Speeds:

1

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 MFD Oval Run Capacitor (370V), 43-25134-02
SKU: 43-25134-02
Rheem

Product Reviews

4.5 out of 10 reviews
89% would recommend this product
4.5
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Fast shipping!!

Fast shipping. Our motor to the A/C unit went out. Product was suppose to come in on a Thursday but ended up coming a day early which was awesome for us. We were able in install the motor ourselves and had the A/C working in to time to beat the Texas heat. So thankful for the fast shipping'n
VS

Most Liked Negative Review

Great service, Poor Product

Second purchased replacement in 13 months. Warranty period is 12 months
Showing 1-10 of 10 reviews

Better than Johnstone!

Your tem and site is fast helpful and quickly delivers the parts we need, A big thanks ! I have mega hvac suppliers minutes away who are horrible wholesale/retail storefront companies and need a lesson from how you operate.
Bob
Omaha Ne
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect OEM replacement. Easy installation. Condenser runs like new. Thank you!
AJ
Parrish FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I won't have to buy this product again and again

My AC motor went out on one of the hottest days of the year to date. I ordered a new motor from SupplyHouse, exchanged the motors and made a miserable wife a lot happier. The price was good, it was a brand-name OEM replacement, it came fast and the happy cool cats loved the cardboard box it came in so I got to be a hero all around. Thanks, SupplyHouse.
Hero on a hot, hot day
DeKalb IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, Poor Product

Second purchased replacement in 13 months. Warranty period is 12 months
Jon
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Exactly what I needed and as advertised. Quick ship and easy ordering. Will use SupplyHouse again.
Terry
Round Rock, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping!!

Fast shipping. Our motor to the A/C unit went out. Product was suppose to come in on a Thursday but ended up coming a day early which was awesome for us. We were able in install the motor ourselves and had the A/C working in to time to beat the Texas heat. So thankful for the fast shipping'n
Kimbers
Wichita Falls, Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor received and installed

I received the motor in good condition, it was installed, tested and works great.
Blaine
Fresno, California
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very, Very Pleased

My order was delivered on time new and as described. I was able to install the motor without issues and it runs great. This was my first time dealing with SupplyHouse. I felt the motor was reasonably priced compared to other sites online and I would do business with them again.
Mom getting things done
SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

Easy to Install and we had the AC unit running in no time.
Walt
Williamsburg, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation and working great.

Wiring color coded the same and easy for a novice like me to install.
Rooster
Catlettsburg,Ky.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy