Apply to be a TradeMaster!
Main product image of 5 MFD Oval Run Capacitor (370V), 43-25134-02
Magnifying glass
Hover image to zoom

5 MFD Oval Run Capacitor (370V), 43-25134-02

Brand:
Rheem
SKU:
43-25134-02
Rating:
(2)
Q&A:
(0)
5 MFD Oval Run Capacitor (370V), 43-25134-02
Magnifying glass
Hover image to zoom
$3.44 each
In Stock
In Stock
Get 127 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
5 MFD

Description

–
43-25134-02 is an official OEM 5 MFD Oval Run Capacitor (370V) for Rheem HVAC equipment.

Specs

–
MFD:

5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 MFD Single Oval Run Capacitor (370V), 43-25134-01
SKU: 43-25134-01
Rheem

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Fan blower
Rudy
Tampa Fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

capacitor for 240v motor

worked great the moment power was applied
harry
mesa, az
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy