Apply to be a TradeMaster!
Main product image of 1/5 HP Cond. Fan Motor (208/230V), 51-21854-18
Magnifying glass
Hover image to zoom

1/5 HP Cond. Fan Motor (208/230V), 51-21854-18

Brand:
Rheem
SKU:
51-21854-18
Rating:
(11)
Q&A:
(0)
1/5 HP Cond. Fan Motor (208/230V), 51-21854-18
Magnifying glass
Hover image to zoom
$230.21 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/5 HP

Description

–
1/5 HP Cond. Fan Motor Specifications:
  • Run Capacitor (uF/V): 3/370
  • FLA at 230V (A): 1.25
  • LRA at 230V (A): 2.5
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 3-3/16"
  • Overall Shaft Length: 3-11/16"
  • Motor Body Length: 5-9/16"
  • Overall Motor Length: 7-1/4"
  • Mounting: Shell-band
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Condenser
  • Drive Type: Direct Drive

  • Specs

    –
    Voltage:

    208V

    230V

    RPM:

    1075

    Horse Power:

    1/5

    Speeds:

    1

    Frequency:

    60 Hz

    Rotation:

    CCW

    Phase:

    1

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.73 out of 11 reviews
    100% would recommend this product
    4.73
    out of 11 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    82%
    4 star
    9%
    3 star
    9%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    EXACT REPLACEMENT

    I was totally expecting to have to modify some part of this motor to make it fit in my very old condenser unit, but it was an EXACT replacement! took the old one out put this one in and fired up the unit. Nice cool air.
    VS

    Most Liked Negative Review

    Unit sent without drain holes

    The unit arrived without drain holes. Had to RMA and get a second one, which had the proper drain holes in the flange.
    Showing 1-10 of 11 reviews

    Unit sent without drain holes

    The unit arrived without drain holes. Had to RMA and get a second one, which had the proper drain holes in the flange.
    Darin
    San Diego
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Available immediately,

    Another great transaction with S/H. Available parts and super fast shipping. Thank you!
    Sparky
    Chicago, IL
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy this again

    Motor fits HVAC as per spec.
    Joey
    NY, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would by it again.

    It kept my old ac unit running in 100 degree weather.
    None
    Mo
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supplyhouse never lets me down!

    Works like a charm. Perfect fit.
    RAY
    New York
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Prompt delivery

    The part was delivered right on time. It gave me time to fix the unit before next heat wave came. Thanks!
    Peter
    San Diego, CA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    It fit perfectly fine
    Nick
    Sacramento
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Hopefully I won't need this product again anytime soon

    Installed and product works fine
    The Orderer
    Greencastle, IN
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked

    The product worked and fit as it should.
    Punkzilla
    California
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will always buy from this company

    Fast service great prices fixed unit for $800.dollars less than having the unit fixed by an ac company
    bhw126jr
    Bayonet Point,Florida 34667
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy