Apply to be a TradeMaster!
Main product image of 1/4 HP 1075RPM 3-Speed Motor (208-230V), 51-23024-31
Magnifying glass
Hover image to zoom

1/4 HP 1075RPM 3-Speed Motor (208-230V), 51-23024-31

Brand:
Rheem
SKU:
51-23024-31
Rating:
(0)
Q&A:
(0)
1/4 HP 1075RPM 3-Speed Motor (208-230V), 51-23024-31
Magnifying glass
Hover image to zoom
$300.08 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP

Description

–
1/4 HP 1075RPM 3-Speed Motor Specifications:
  • Run Capacitor (uF/V): 5/370
  • FLA at 230V (A): 2.00
  • LRA at 230V (A): 3.51
  • Shaft Diameter: 1/2"
  • Motor Body Diameter: 5-5/8"
  • Keyed/Flat Shaft Length: 4"
  • Overall Shaft Length: 5"
  • Motor Body Length: 4-1/4"
  • Overall Motor Length: 9-1/4"
  • Mounting: Shell-band, thru-bolt
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Blower
  • Drive Type: Direct Drive

  • Specs

    –
    Voltage:

    208V

    230V

    Horse Power:

    1/4

    Speeds:

    3

    Phase:

    1

    Frequency:

    60 Hz

    Rotation:

    Reversible

    RPM:

    1725

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    Horse Power
    Speeds
    Rotation
    RPM
    CURRENT ITEM
    Product Image of 1/4 HP 1075RPM 3-Speed Motor (208-230V), 51-23024-31
    1/4 HP 1075RPM 3-Speed Motor (208-230V), 51-23024-31
    SKU: 51-23024-31
    208V
    230V
    1/4
    3
    Reversible
    1725
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy