Apply to be a TradeMaster!
Main product image of 1/2 HP 1075 RPM CCW Motor (208/230V), 51-23609-04
Magnifying glass
Hover image to zoom

1/2 HP 1075 RPM CCW Motor (208/230V), 51-23609-04

Brand:
Rheem
SKU:
51-23609-04
Rating:
(5)
Q&A:
(1)
1/2 HP 1075 RPM CCW Motor (208/230V), 51-23609-04
Magnifying glass
Hover image to zoom
$258.95 each
In Stock
In Stock
Get 1 Thu, Jul 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/2 HP

Description

51-23609-04 is an official OEM 1/2 HP 1075 RPM CCW Motor (208/230V) for Rheem HVAC equipment.

Specs

Voltage:

208/230V

RPM:

1075

Horse Power:

1/2

Rotation:

CCW

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Best delivery and on time

The quality was good and it delivered when it was scheduled to deliver.
Flip
Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

The motor was a factory replacement and I received it faster than expected Great Job
Kc
Ashland ku
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product so far

I have a Rheem unit that is over 10 years old and the blower went out. I searched around online and found these guys. The electric connector matched, the shaft fit the squirrel cage, and with a little bit of mechanical skill, it's easy enough to replace. I now have AC again in this 100 degree Tennessee weather and couldn't be happier. Unless it breaks within a short period of time, it's worth the price I paid.
59gretsch
Nashville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality replacement motor

Furnace blower motor
J
Dc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

right item first time, great service
spark plug
north carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: dose this blower motor have the start and run capacitors built into the motor?

Asked by Fista 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, the capacitors are not included with motors.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy