1 HP Variable Speed ECM Motor Specifications:
Motor Type: ECM
Shaft Diameter: 1/2"
Motor Body Diameter: 5-5/8"
Keyed/Flat Shaft Length: 3"
Overall Shaft Length: 3-1/2"
Motor Body Length: 8-1/2"
Overall Motor Length: 12"
Mounting: Shell-band
Frame Size: 48
Bearing Type: Ball
Application: Blower
Drive Type: Direct Drive
**Image may not represent actual product.**