Apply to be a TradeMaster!
Main product image of Permanent Plastic Filter 15-3/4" x 25" x 3/8", 54-24094-01
Magnifying glass
Hover image to zoom

Permanent Plastic Filter 15-3/4" x 25" x 3/8", 54-24094-01

Brand:
Rheem
SKU:
54-24094-01
Rating:
(11)
Q&A:
(1)
Permanent Plastic Filter 15-3/4" x 25" x 3/8", 54-24094-01
Magnifying glass
Hover image to zoom
$16.05 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Permanent Filter Filter Size: 15-3/4" x 25" x 3/8"

Specs

–
Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.64 out of 11 reviews
89% would recommend this product
4.64
out of 11 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

EXACT ITEM NEEDED

The furnace filter I purchased was exactly what was needed and was the same kind that came out of the furnace to begin with. Very easy to order and the shipping was reasonable and quite expedient too.
VS

Most Liked Negative Review

Not enough info to purchase.

I made the mistake of purchasing my HVAC filter from SupplyHouse by just looking at the picture online. It was for my make HVAC system but there were no measurements mentioned on line. I have called in the past to inquire about the filter but the person on the phone does not have access to the product info, specifically, the dimensions of the filter. The picture looked exactly like my filter however when the new filter arrived from SupplyHouse, the filter was very different from the picture. What I received was a rectangular filter as opposed to the square filter that was pictured. I usually don't order without all the necessary info but I have been searching for this filter for a while. This is the first time I saw the one I needed in a picture online. I took a chance but it was a wrong choice on my part. It would be very helpful is SupplyHouse included the measurements of their parts. It would save others from making the same mistake I made. SupplyHouse...please post the measurements of your products.
Showing 1-10 of 11 reviews

Good, quick delivery.

I ordered a replacement filter for my Rheem furnace. It came quick, well packaged and it was exactly what we ordered.
John
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly right

Our system is over 20 years old and we are glad to still find a place that has parts!!!
E
San Antonio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very offen
Me
Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Filter at Competitive Price

The filter is good. Customer service and delivery is even better. Order processed and shipped as promised.
Davey
Matthews, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would like a metal one not plastic

Plastic is ok, but a permanent metal one like the old one is would be better. Still nice to be able to wash and dry and stick back in. The company shipped fast. Lots of cardboard though.
RedZ
SD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Permanent Plastic Filter

Works alot better than paper filters,no hastle getting them in and out...Not like cardboard or other flimsy filters...
mike
dorothy,n.j.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

Fast shipping and they had the furnace filter I needed and couldn't find it anywhere else.
Rob
Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Service

In stock! I was able to determine easily that this was the right replacement. Thanks.
Bill
Las Vegas. NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rheem permanent filter

Fast shipping from SupplyHouse for an item not found in stores. Thank you.
Mr
Zion, Il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not enough info to purchase.

I made the mistake of purchasing my HVAC filter from SupplyHouse by just looking at the picture online. It was for my make HVAC system but there were no measurements mentioned on line. I have called in the past to inquire about the filter but the person on the phone does not have access to the product info, specifically, the dimensions of the filter. The picture looked exactly like my filter however when the new filter arrived from SupplyHouse, the filter was very different from the picture. What I received was a rectangular filter as opposed to the square filter that was pictured. I usually don't order without all the necessary info but I have been searching for this filter for a while. This is the first time I saw the one I needed in a picture online. I took a chance but it was a wrong choice on my part. It would be very helpful is SupplyHouse included the measurements of their parts. It would save others from making the same mistake I made. SupplyHouse...please post the measurements of your products.
JeffV
Staten Island, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the measurements of this filter?

Asked by Sharon 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The dimensions of this filter are 15-3/4" x 25" x 3/8"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy