Apply to be a TradeMaster!
Main product image of DSI Ignitor, 62-23556-08
Magnifying glass
Hover image to zoom

DSI Ignitor, 62-23556-08

Brand:
Rheem
SKU:
62-23556-08
Rating:
(3)
Q&A:
(0)
DSI Ignitor, 62-23556-08
Magnifying glass
Hover image to zoom
$47.29 each
In Stock
In Stock
Get 60 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
2-3/16"

Description

–
Direct Spark Ignition Ignitor Specifications:
  • Length - Spark Electrode Offset (in.): 1-1/8
  • Angle - Spark Electrode Offset (degrees): 90
  • Wire Length (in.): 96
  • Length - Ground Electrode Offset (in.): 1-1/4
  • Angle - Ground Electrode Offset (degrees): 90
  • Spark Gap (in.): 5/32
  • Termination: Cut wire (for use with nail pin)
  • Specs

    –
    Length:

    2-3/16"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I would buy this product again!

    It works I have heat again!
    Darrell
    TN
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Absolutely happy with the products and services !

    Shipping was fast and accurate ! Made my central heating work again ! Will order again if I should have too !
    Cliff
    Savannah ,TN
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service

    Item arrived timely and in great condition. After instillation, it functioned cleanly on the first try.
    Dan
    Metairie,LA
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy