Shop Resideo Sale
Main product image of Induced Draft Blower w/ Gasket (208-230V), 70-23641-86
Magnifying glass
Hover image to zoom

Induced Draft Blower w/ Gasket (208-230V), 70-23641-86

Brand:
Rheem
SKU:
70-23641-86
Rating:
(9)
Q&A:
(0)
Induced Draft Blower w/ Gasket (208-230V), 70-23641-86
Magnifying glass
Hover image to zoom
$318.92 each
In Stock
In Stock
Get 117 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V

Description

–
Induced Draft Blower w/ Gasket Specifications:
  • Number Of Stages: 1
  • Side Of Discharge: Right
  • Inducer Housing: Sheet Metal
  • Gasket: 68-23643-01

  • Specs

    –
    Voltage:

    208V

    230V

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    Hertz
    CURRENT ITEM
    Product Image of Induced Draft Blower w/ Gasket (208-230V), 70-23641-86
    Induced Draft Blower w/ Gasket (208-230V), 70-23641-86
    SKU: 70-23641-86
    (9)
    208V
    230V
    60

    You May Also Need

    Direct Spark Ignitor, 62-23556-82
    SKU: 62-23556-82
    Rheem

    Product Reviews

    5 out of 9 reviews
    100% would recommend this product
    5
    out of 9 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-9 of 9 reviews

    Would buy again

    Fit the product great
    Dick
    Missouri
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would buy again

    Like the transaction
    Gabe Willard
    Maysville ok
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Awesome services

    Inducer draft assembly worked great with no alignment or fitment issues. Great products and prices with fast shipping.
    Louie
    Paducah, Ky
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great fit

    Part worked great! There were 3 different seals included in package. 1 was in bad shape but luckily it wasn't the one we needed. Happy that it worked
    Happy customer
    West Virginia
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would like to buy again

    Great product Great Customer service Fast shipping
    Jerry
    11706
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    The motor fit perfectly & now the furnace is operating correctly
    Maindude
    Pacifica
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, great price, perfect fit and fast delivery

    I was able to get my furnace fixed before the repairman was scheduled. Worked perfectly!
    DannyJ
    HP, NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Poduct

    Product worked out great. I'd also like to say how helpful supplyhouse.com customer service is. They get 10 out 5 stars!
    Red
    NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent Customer Service

    The product I received was defective, and within hours of letting them know they had sent out a replacement and a return postage label for the defective one. And I was refunded the price of the original one within days of them receiving the defective one back. As a business owner myself this is the best customer service, taking care of the customer in a reasonable amount of time. Will do business again if needed. Thank you for your prompt and professional attention.
    Paul
    Portland, OR
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy