Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Rheem Parts
Rheem Pilot & Ignition
Direct Spark Ignitor, 62-24141-05
Brand:
Rheem
SKU:
62-24141-05
Rating:
(4)
Q&A:
(0)
Hover image to zoom
62-24141-05 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Ignitor Kit - Direct Spark Ignition (DSI), 62-24141-05K
Brand:
Rheem
SKU:
62-24141-05K
(0)
Order by
today
, receive 27 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
62-24141-05 is an official OEM Direct Spark Ignitor for Rheem HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Integrated Furnace Control, 62-104058-02
SKU:
62-104058-02
Rheem
Direct Spark Ignitor w/ 35" Lead Wire, 62-24164-01
SKU:
62-24164-01
Rheem
Pressure Switch Assembly, PD425144
SKU:
PD425144
Rheem
Pressure Switch Assembly, PD425142
SKU:
PD425142
Rheem
Pressure Switch Assembly, PD425154
SKU:
PD425154
Rheem
Integrated Furnace Control Board (IFC), 62-105217-01
SKU:
62-105217-01
Rheem
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
definitely terriffic
excellent staff and product
td1946
NY
12 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
yes great price
great company
hal
mass
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent quality products and speedy delivery
Shopping made easy and their live chat service was very effecting in identifying the part I needed to get my furnace operational. Prices can't be beat and the shipping was quick.
Dana
Boulder, CO
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy it again
Easy to install
Inge 42
El Pado
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video