Please Note: The equivalent part # is 42-105499-08.
Rheem PD425144 Pressure Switch Assembly
A replacement pressure switch assembly used in compatible Rheem HVAC equipment to prove proper draft/airflow conditions for safe furnace operation.
Key Features:
- Pressure Switch Assembly (Product Type: Pressure Switch)
- A ProTech pressure switch is a protective device that opens and stops the HVAC system under potentially harmful conditions, and it must be replaced with the exact switch because pressure settings are delicate
Compatibility & Applications:
- Used as a replacement pressure switch in Rheem equipment where PD425144 is specified
- Compatibility is unit-specific; confirm using the equipment model/serial and the manufacturer-specified part number
- Must only be used where the manufacturer specifies this exact part number: PD425144
Installation & Operation Notes:
- Installation should be performed by a qualified HVAC service professional
- Rheem guidance indicates the replacement must be the exact switch, as using a different switch can create a safety issue
Maintenance & Troubleshooting:
- This part is commonly replaced when the furnace draft/pressure-proving circuit prevents ignition (e.g., inducer runs but the unit will not proceed to ignition)
- If the unit still does not operate after replacement, continue troubleshooting (tubing/port blockage, wiring/terminals, venting, and inducer performance can cause similar symptoms)
Certifications & Compliance:- Rheem includes a California Proposition 65 warning for this pressure switch kit on its parts listing