Shop Resideo Sale
Main product image of 16-1/4" x 21" x 3/8" Permanent Filter, 68-101807-02
Magnifying glass
Hover image to zoom

16-1/4" x 21" x 3/8" Permanent Filter, 68-101807-02

Brand:
Rheem
SKU:
68-101807-02
Rating:
(29)
Q&A:
(0)
16-1/4" x 21" x 3/8" Permanent Filter, 68-101807-02
Magnifying glass
Hover image to zoom
$15.30 each
In Stock
In Stock
Get 28 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Rheem 68-101807-02 16-1/4" x 21" x 3/8" Permanent Filter
A plastic, permanent (washable/reusable) HVAC filter used as a replacement air filter where this exact Rheem part number and size is required.

Key Features:
  • Permanent filter (washable/reusable design)
  • Dimensions listed: 16-1/4" (W) x 21" (L) x 3/8" (Thick)
  • Material listed: Plastic

Compatibility & Applications:
  • Must only be used where the manufacturer specifies this exact part number and size: 68-101807-02 (16-1/4" x 21" x 3/8") for the unit being serviced.

Installation & Operation Notes:
  • After installation, verify the filter is seated correctly and does not bow or leave gaps that would allow bypass air.

Maintenance & Troubleshooting:
  • This filter is commonly purchased as a replacement when the original permanent filter is missing or needs a spare to rotate during cleaning.

Specs

–
Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.76 out of 29 reviews
97% would recommend this product
4.76
out of 29 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Terrific service

I did a live chat with Supply House attempting to find a filter for my Rheem a/c. It was no longer available through Rheem. The gentleman on the chat was very patient and understanding. He was able to locate the correct filter for me, thank goodness. The online ordering process was seamless and the order arrived on time as promised. I cannot recommend this company highly enough. They give outstanding service and timely delivery.
VS

Most Liked Negative Review

didn't fit rheem

filter didn't fit my Rheem heat pump that uses a 16x20 filter slightly too long and too wide. I broke it trying to squeeze it in just trashed it
Showing 1-10 of 29 reviews

didn't fit rheem

filter didn't fit my Rheem heat pump that uses a 16x20 filter slightly too long and too wide. I broke it trying to squeeze it in just trashed it
Sam
North Carolina
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter

Replaced exciting filter great price.
Greg
Nj
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

This filter is exactly what I needed. My older furnace has to have a filter that's exactly 16" or it falls out and this filter is perfect. It's just like the original filter.
Cricketoes
NE
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this item twice already.

Bought one filter to see if it was any good. I ended up buying two more. Great quality and price.
Mike
Florida
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

I bought one and saw how good it was I bought two more.
Mario
Florida
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I ny

the staff at Supply House is fantastic! Super nice and very helpful and knowledgeable
Martha
South Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

A/C filter. Perfect fit, will order again.
Billie
El Paso, TtX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time and it is as original

Thank you
The construction man
Sunrise FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Good description of the product. Good shipping/delivery time.
Customer
Fort Lauderdale, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic service

I was desperate to find a filter for my Rheem a/c. Rheem no longer carries them and they are a non- standard size and thickness. Luckily I found Supply House! Did a chat with their representative who was extremely helpful, patient and courteous. Order was easy to place on the website and arrived as promised. Very happy customer. Definitely will recommend Supply House
Joy
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy