Apply to be a TradeMaster!
Main product image of 2-Stage Inducer Assembly w/ Gasket (120V), 70-100612-03
Magnifying glass
Hover image to zoom

2-Stage Inducer Assembly w/ Gasket (120V), 70-100612-03

Brand:
Rheem
SKU:
70-100612-03
Rating:
(12)
Q&A:
(0)
2-Stage Inducer Assembly w/ Gasket (120V), 70-100612-03
Magnifying glass
Hover image to zoom
$311.45 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Stages
2

Description

–
Used in the Following Rheem/Ruud Models: RGRM, RGTK, RGRK, RGRL, RGTM, UGRM, UGTK, UGRK, UGRL, UGTM

Specs

–
Voltage:

120v

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 12 reviews
91% would recommend this product
4.83
out of 12 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Overnight, fit my Rheem RGRK-12ERAJS S/N GDxx...and worked!

Contractor said it was going to cost 2x as much, but I replaced it in about 15minutes. And it worked. This is day one. Initially found another model but wasn't sure it would fit my unit so I sent them a message asking. Customer service emailed me back first thing in a.m. with the model I needed for my unit. I had it shipped overnight and it was here by 10a.m. The unit has form but not function difference in that the new unit has the capacitor mounted to the motor unlike the original which has the capacitor mounted on the furnace and connected by 2 brown wires (in the 5 wire/pin connector). Overnight guests coming at 4, so needed the heat with temps dropping into the 20s tonight. So simple. Glad I relied on Supply House.
VS

Most Liked Negative Review

False advertising

The product is marketed at a Rheem product. It has a different brand name on it. When i called on it the representative said they will most likely all be this other brands.
Showing 1-10 of 12 reviews

False advertising

The product is marketed at a Rheem product. It has a different brand name on it. When i called on it the representative said they will most likely all be this other brands.
Jay
Omaha, Ne
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfit
Lowrise
Rome ny
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

it worked just fine
Sam
Corpus Christi, TX
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful staff

Very helpful staff and items shipped real fast
Mike h
Buffalo ny
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product quality service

Inducer motor died just before family company was to arrive. Since my unit is 15yrs old this part was updated. Called SupplyHouse sales support and they confirmed this part would fit as a replacement. The part was shipped overnight and installed next day. All was saved company was kept warm during there visit.
Mikel
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy from Supply House again!

The customer service here was very friendly and helped me out with locating the correct part. Pricing was very competitive, and shipping was extremely quick. Got the furnace up and running sooner than I thought and I would recommend the company and the motor from them.
Jeff
Niles, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Supply house.com has oem parts and most of the time you'll have it the next day
Tom
Ann Arbor MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tech support

Exact replacement. Worked perfectly
RMM
Cheyenne, Wy
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fantastic service!

The folks on the phone were super knowledgeable. They knew the products and were a great help in selecting the right part. Unfortunately, I didn't need this part and had to return it. Once again, the staff were a great help and made everything very easy. The Supply house is a first-rate supplier, and I will use them any time i need anything. Many Thanks!
Brian
Apollo, PA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Exact fit and replacement- OEM matches . It works get and when needed will purchase again.
amfups
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy