Apply to be a TradeMaster!
Main product image of 22" 3-Blade Fan, CCW  (1/2" Bore), 70-101323-19
Magnifying glass
Hover image to zoom

22" 3-Blade Fan, CCW (1/2" Bore), 70-101323-19

Brand:
Rheem
SKU:
70-101323-19
Rating:
(3)
Q&A:
(0)
22" 3-Blade Fan, CCW  (1/2" Bore), 70-101323-19
Magnifying glass
Hover image to zoom
$120.77 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
22" Three-Blade Fan Specifications:
  • No. of Blades: 3
  • Overall Diameter (in.): 22
  • Rotation (Facing Air Discharge Side): CCW
  • Pitch (Degrees): 28
  • Bore Diameter (in.): 1/2 Hub Location: Inlet Side

Specs

–
Rotation:

CCW

Blade Length:

22"

Size:

1/2"

Number of Blades:

3

Pitch:

28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exact replacement, arrived safely

Exact replacement for the fan on my Rheem 13AJN42A01. Motor was failing and needed replacement, and decided to order the fan as well just in case the old fan was unbalanced or was difficult to remove from the original motor. SupplyHouse packaged the new fan extremely well so it arrived in perfect shape.
Mark
Mississippi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Just what I needed!
Tech 1
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy from Supply House again!

Air Conditioning Fan was just the part I needed. Fits perfect, Easy to install and received a week ahead of schedule! Thank you very much!
Martin
Marco Island, Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy