Apply to be a TradeMaster!
Main product image of 1/3 HP 825RPM 1-Speed Condenser Motor (208-230V), 51-102500-10
Magnifying glass
Hover image to zoom

1/3 HP 825RPM 1-Speed Condenser Motor (208-230V), 51-102500-10

Brand:
Rheem
SKU:
51-102500-10
Rating:
(12)
Q&A:
(0)
1/3 HP 825RPM 1-Speed Condenser Motor (208-230V), 51-102500-10
Magnifying glass
Hover image to zoom
$210.51 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1/3 HP 825RPM 1-Speed Condenser Motor (208-230V)

Specs

–
Horse Power:

1/3

RPM:

825

Voltage:

208/230V

Speeds:

1

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Outstanding results by a company that cares!

They made it so easy to do the job myself saving hundreds of dollars! I received the motor in days and had it replaced in less than half an hour!
Jersey Boy Les
Spring Hill, FL.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install.

Duplicate of factory fan motor. Even the three wires from the motor were the same length and color with the proper terminals at the end.
Rex Brendal
Mid TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

It was perfect
Al
Palm desert
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Was an easy install with it being an OEM motor. Works just fine.
Easy Breezy
GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good part at a great price!

Was able to find this part as the direct replacement for an obsolete fan motor on my unit. Price was very competitive and shipping was quick.
IE_VFL
Arab, AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Identical replacement

Identical replacement, worked as it should.
K Smith
SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

The motor works great! It was a little bit of pain to change out the old one only because the old one was rusted out other than installation for someone that doesn't do this work for a living was a breeze.
Ike
Harrisburg IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was an exact match to the old part.

Shipping was fast. Part was exact and works great with no issues.
MM
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best service

Looked at a number of other sources for a new fan motor. We felt confident buying from SupplyHouse because the part was an exact replacement!
Mary K
Roseville CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Perfect replacement, shipped fast at the best price. Happy customer
Jerry R
SW Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy