Apply to be a TradeMaster!
Main product image of 24" Two-Blade Fan, CCW (1/2" Bore), 70-102011-10
Magnifying glass
Hover image to zoom

24" Two-Blade Fan, CCW (1/2" Bore), 70-102011-10

Brand:
Rheem
SKU:
70-102011-10
Rating:
(0)
Q&A:
(0)
24" Two-Blade Fan, CCW (1/2" Bore), 70-102011-10
Magnifying glass
Hover image to zoom
$90.66 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW

Description

–
24" Two-Blade Fan Specifications:

Specifications:
  • No. of Blades: 2
  • Overall Diameter (in.): 24
  • Rotation (Facing Air Discharge Side): CCW
  • Bore Diameter (in.): 1/2

Note: Image does not depict actual item

Specs

–
Rotation:

CCW

Blade Length:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy