Apply to be a TradeMaster!
Main product image of 1/5 HP 825 RPM 1 Speed Motor (208/230V), 51-102500-04
Magnifying glass
Hover image to zoom

1/5 HP 825 RPM 1 Speed Motor (208/230V), 51-102500-04

Brand:
Rheem
SKU:
51-102500-04
Rating:
(10)
Q&A:
(1)
1/5 HP 825 RPM 1 Speed Motor (208/230V), 51-102500-04
Magnifying glass
Hover image to zoom
$216.60 each
In Stock
In Stock
Get 16 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
51-102500-04 is an official OEM 1/5 HP 825 RPM 1 Speed Motor (208/230V) for Rheem HVAC equipment.

Specs

–
Voltage:

208/230V

RPM:

825

Horse Power:

1/5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

88/106 MFD Round Start Capacitor (330V), 43-17075-04
SKU: 43-17075-04
Rheem

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Easy swap, no issues

Easy to replace on my Rheem 13AJN42A01 after the previous motor started making worrying noises and vibrations. New unit is quiet and smooth.
Mark
Mississippi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, right delivery time

Just as a 90 + degree heat wave hit, the condenser fan motor bearings failed on our residential HVAC. Calling a service would be a week delay due to demand. You provided the exact match within 2 working days and an hour later, the house was cooling down. Thanks for a reasonably prices, exact match motor, delivered as quickly as necessary and without a express delivery charge.
Uncle
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

Replacement blower motor for one with bad bearings fast shipping was able to swap out before the original motor give out
Greg
Prairieville La.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat Pump Fan - Replacement

Motor works and fits original unit. Holes in motor housing were not tapped, but motor was supplied with self tapping screws. So far, motor works well and original fan was perfect fit to motor shaft. Wires were long enough to go to power panel connections on heat pump unit. Nice motor.
TinkerUn
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit

This product was an exact fit to the one being replaced which made it an easy install. Currently running very quietly as expected.
Al
Atlanta, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I replaced my old condenser fan motor that went out and the replacement motor worked great no problems installing every thing went great.
Ed
San Antonio Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great and Runs Quite!!

Plug and Play! Runs great. Wires are the same color.
WAZP
Sebring, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I may buy it again if needed.

The motor works as expected.
Fan
Knoxville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Gave salesperson model # and serial# told him what part I was looking for and it was here in 48 hours awesome job thank you
Tony
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do I want OEM replacement or generic?

After calling around my town for an OEM A/C replacement condenser fan motor with no luck, I decided to research the web. BINGO!! SupplyHouse.com came on my screen. I remembered previously, I told a friend about buying a complete Condensing Unit from SupplyHouse.com which she did. I called SupplyHouse.com and ordered fan motor and run capacitor. They were shipped and delivered as promised. I installed equipment ordered. Everything went PREFECT!! Excellent customer service and technician expertise.
Richard
Corpus Christi, Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the rotation direction? CCWLE?

Asked by Bin 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thank you for writing in. Yes this motor is CCW lead end.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy