Apply to be a TradeMaster!
Main product image of 22" 3-Blade Fan, CCW, 70-19896-03
Magnifying glass
Hover image to zoom

22" 3-Blade Fan, CCW, 70-19896-03

Brand:
Rheem
SKU:
70-19896-03
Rating:
(1)
Q&A:
(0)
22" 3-Blade Fan, CCW, 70-19896-03
Magnifying glass
Hover image to zoom
$277.71 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
22" 3-Blade Fan Specifications:
  • Pitch: 18°
  • Bore Diameter (in.): 1/2
  • Hub Location: Inlet Side

  • **Image may not represent actual product.**

    Specs

    –
    Rotation:

    CCW

    Blade Length:

    22"

    Size:

    1/2"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Perfect replacement for old Rheem unit.

    Replaced condenser fan motor and could not get the old fan blades off. These were a perfect replacement to put on the new fan motor, same pitch as OEM.
    F P
    Collingswood NJ
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy