Apply to be a TradeMaster!
Main product image of 1/5 HP 825 RPM Motor (208-230V), 51-23055-12
Magnifying glass
Hover image to zoom

1/5 HP 825 RPM Motor (208-230V), 51-23055-12

Brand:
Rheem
SKU:
51-23055-12
Rating:
(5)
Q&A:
(1)
1/5 HP 825 RPM Motor (208-230V), 51-23055-12
Magnifying glass
Hover image to zoom
$232.31 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
1/5 HP 825 RPM Motor (208-230V)

Specifications
  • HP: 1/5
  • No. of Speeds: 1
  • High Speed (RPM): 825
  • Input Voltage (V): 208
  • Input Voltage (V): 230
  • No. of Phases: 1
  • Frequency (Hz): 60
  • Rotation Direction (OSE): Reversible
  • Run Capacitor (uF/V): 5/370
  • FLA at 230V (A): 1.30
  • Shaft Diameter (in.): 1/2
  • Motor Body Diameter (in.): 5-5/8
  • Keyed/Flat Shaft Length (in.): 3-1/4
  • Overall Shaft Length (in.): 3-3/4
  • Motor Body Length (in.): 4-3/8
  • Overall Motor Length (in.): 8-1/8
  • Mounting: Shell-band
  • Mounting: Thru-bolt
  • Mounting: Shell-screw
  • Frame Size: 48
  • Bearing Type: Sleeve
  • Application: Condenser
  • Drive Type: Direct Drive

Specs

–
Voltage:

208/230V

Horse Power:

1/5

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
208/230V
1/5
825

You May Also Need

22" 3-Blade Fan, CCW, 70-19896-03
SKU: 70-19896-03
Rheem

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Needed replacement for Weather King condenser

OEM replacement works great
Avoy
Crooks Asd
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect drop in replacement for old heat pump fan

Quick easy replacement for an Emerson 51-21276-02 fan on a 20 year old RUUD heat pump.
Chris
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Exact replacement for my condenser fan
Tim
HARTSVILLE sc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement motor

This motor was a replacement for the fan on the A/C condenser. The shaft had to be shortened to clean the compressor, but that was the only issue. The electrical leads were of proper length to reach wiring panel.
Tom
Chambersville PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised.

Works exactly as advertised, easy installation.
Wes
Great Smoky Mountains, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I would like to know how to connect the wires to the capacitor. I have the 1/5 hp. 5 wires blk,purple,red brown and yellow.

Asked by Al 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We do not have install manuals, there are sometimes wiring diagram on the motor or in the units electrical panel

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy