Apply to be a TradeMaster!
Main product image of Bearing w/ Cushion, 70-21037-05
Magnifying glass
Hover image to zoom

Bearing w/ Cushion, 70-21037-05

Brand:
Rheem
SKU:
70-21037-05
Rating:
(0)
Q&A:
(0)
Bearing w/ Cushion, 70-21037-05
Magnifying glass
Hover image to zoom
$101.69 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Bearing w/ Cushion Specifications:
  • Bearing Outer Race Diameter: 2.047 / 2.500"
  • Bearing Outer Race Width: 0.588"
  • Width - Including Locking Collar: 1.216"
  • Bearing Cushion Type: Cylindrical Sleeve
  • Bearing Type: Standard Mounted Unit w/Eccentric Locking Collar
  • Specs

    –
    Size:

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy