Apply to be a TradeMaster!
Main product image of 20" Two-Blade Fan, CCW (1/2" Bore), 70-21858-09
Magnifying glass
Hover image to zoom

20" Two-Blade Fan, CCW (1/2" Bore), 70-21858-09

Brand:
Rheem
SKU:
70-21858-09
Rating:
(2)
Q&A:
(0)
20" Two-Blade Fan, CCW (1/2" Bore), 70-21858-09
Magnifying glass
Hover image to zoom
$94.74 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW

Description

–
20" Two-Blade Fan Specifications:

Specifications:
  • No. of Blades: 2
  • Overall Diameter (in.): 20
  • Rotation (Facing Air Discharge Side): CCW
  • Pitch (Degrees): 21
  • Bore Diameter (in.): 1/2
  • Hub Location: Inlet Side

Specs

–
Rotation:

CCW

Blade Length:

20"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Rheem Replacement Blade

Nobody in Colorado had a 20" Rheem replacement blade. With a bit of research i found the blade i needed here at Supply House. I called CS and ordered the blade and a guarantee i would receive it in 3 days. Yes i received the blade in 2 1/2 days just in before 4 days of 100` degree weather weekend. The blade is a perfect Rheem replacement. Thanks for fast service. Yes I highly recommend Supply House for your hard to find Items.
Donald
Littleton Colorado
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The fan is an exact replacement for the original equipment.

The fan fit exactly in the space available in our Rheem heat pump.
none
Columbus, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy