Apply to be a TradeMaster!
Main product image of 1/5 HP 1075 RPM Motor (208-230V), 51-23055-11
Magnifying glass
Hover image to zoom

1/5 HP 1075 RPM Motor (208-230V), 51-23055-11

Brand:
Rheem
SKU:
51-23055-11
Rating:
(26)
Q&A:
(6)
1/5 HP 1075 RPM Motor (208-230V), 51-23055-11
Magnifying glass
Hover image to zoom
$230.15 each
In Stock
In Stock
Get 29 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
Rheem 51-23055-11 1/5 HP 1075 RPM Motor (208-230V)
An OEM replacement motor for Rheem HVAC equipment, used as a condenser fan motor to move outdoor air across the condenser coil and help prevent compressor overheating.

Key Features:
  • Motor ratings: 208/230V, 1/5 HP, 1075 RPM
  • An official OEM motor for Rheem HVAC equipment
  • Rheem describes the matching replacement as a condenser fan motor used to transfer heat to outdoor air and support normal condenser operation

Compatibility & Applications:
  • Intended for Rheem HVAC applications where the equipment specifies motor part number 51-23055-11
  • The provided sources do not include a definitive model list; compatibility is typically confirmed by matching the unit model/serial and required motor specifications
  • Must only be used where the manufacturer specifies this exact part number: 51-23055-11

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service professional
  • Refer to the unit's service/installation manual for wiring, rotation, and mounting requirements

Specs

–
Voltage:

208/230V

Horse Power:

1/5

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 1/5 HP 1075 RPM Motor (208-230V), 51-23055-11
1/5 HP 1075 RPM Motor (208-230V), 51-23055-11
SKU: 51-23055-11
(26)
208/230V
1/5
1075

You May Also Need

18" Two-Blade Fan 1/2" Bore, CCW, 70-21858-12
SKU: 70-21858-12
Rheem

Product Reviews

4.5 out of 26 reviews
88% would recommend this product
4.5
out of 26 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
12%
3 star
0%
2 star
8%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Good Purchase

Simple to install and does include a wiring diagram on motor and a larger printout was included...
VS

Most Liked Negative Review

It's not OEM and not a Ream motor.

They are selling Protech motors and listed the motor they are selling as OEM. They are not.
Showing 1-10 of 26 reviews

Perfect Replacement

This motor was the perfect replacement for an old obsolete motor. Worked with Supply House support team to get it right.
RepairMan
Cleveland, OH
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low Quality

Worked 1yr 10 months.
Andrew.
Bardwell, KY
6 months ago
Was this review helpful to you?

Prompt service and delivery

Great OEM replacement
John
Sussex, NJ.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

Great fit Fast delivery
Mr fixit
Norfolk va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you !

It's great to get good quality parts still at a trusted source. Everyone at supply house has a good attitude and is usually good at their job!
God is great
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely!

Very courteous people on the phone. Yes real people! Unfortunately , I had to return the product because I self diagnosed only to realize that I needed the whole unit replaced. The return was seamless. Bravo.
Berta
Triangle, Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's not OEM and not a Ream motor.

They are selling Protech motors and listed the motor they are selling as OEM. They are not.
OEM
Alaska
3 years ago
Was this review helpful to you?

Good Product, excellent customer service

So far my A/C units is working great with this new motor. Easy instructions. I also wanted to say thanks to the customer service agents for all their help. Shipping was super fast as well.
Adin
Independence, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, needs better instructions

Great shipping time and the product was packaged securely. After locating a video online I was able to confidently install the motor without issue. I just wish there were better instructions that the simple picture diagram with no writing on it.
Thurst
Winston-Salem, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Was able to replace the old motor with no problems. Delivery only took a day.
Carlos
Baltimore, MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: this unit replaces #51-21854-02 but has 5 wires. Does this unit come with a diagram and instructions what to do with the other 2 wires>

Asked by JohnP 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not, it is assumed it will be installed by a tech.

Was this review helpful to you?
- JohnP

The Diagram was on the motor and also I printout was attached to the motor... So the answer was yes!

Was this review helpful to you?

Q: Do I need a new capacitor for this motor or use the existing Rheem Capacitor?

Asked by tom 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer does recommend replacing the capacitor if the motor is being replaced, but it is not required. The capacitors are easily replaceable so it is suggested to put in a new one when putting in a new motor.

Was this review helpful to you?

Q: does this motor have 3 lead wires with flag connectors? what is the amps?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This motor has 5 wire leads with flag fittings. It is rated at 1.3 amps.

Was this review helpful to you?

Q: does this motor have 3 wire leads with flag fittings on the end? what is the amps?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This motor has 5 wire leads with flag fittings. It is rated at 1.3amps.

Was this review helpful to you?

Q: re prior question..possibly wrong model number...does this fit compressor unit model raka 037jaz?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?

Q: Hoe does this motor mounts securely to the top lid of unit? Does it has 4 screw holes on the sides? Please let me know Thanks

Asked by GUstavo 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this unit mounts to the top lid and has four mounting bolts.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy