Apply to be a TradeMaster!
Main product image of 18" Two-Blade Fan 1/2" Bore, CCW, 70-21859-05
Magnifying glass
Hover image to zoom

18" Two-Blade Fan 1/2" Bore, CCW, 70-21859-05

Brand:
Rheem
SKU:
70-21859-05
Rating:
(9)
Q&A:
(0)
18" Two-Blade Fan 1/2" Bore, CCW, 70-21859-05
Magnifying glass
Hover image to zoom
$112.77 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
CCW
Product Highlight: Size
1/2"

Description

–
18" Two-Blade Fan

Specifications:
  • No. of Blades: 2
  • Overall Diameter (in.): 18
  • Rotation (Facing Air Discharge Side): CCW
  • Pitch (Degrees): 28
  • Bore Diameter (in.): 1/2
  • Hub Location: Inlet Side

Specs

–
Rotation:

CCW

Blade Length:

18"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Worked perfectly

Nice replacement for an old rheem blade
Ac guy
San Bernardino
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

Exactly what I needed and arrived on time as expected.
Sergio
Fishersville, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very prompt and met specs

The fan and capacitor arrived in a well pack box undamaged and installed them with no issues. Very prompt server
Kevin
Columbus Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product / Great Price

Easy to replace..
Mike
Pittsburgh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The part is what I needed and wanted.

Part fit and works. What else could I want?
Tom
Manhattan Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality part; perfect fit to replace old fan

Replacement for old fan with cracked blade.
Rsf
Louisiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan Blade A/C Condensor

Perfect blade balanced and easy to install.
Socks
Moore OK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly as described.

Great price
Chuck
Alabama
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It fit perfect works great now

It is stronger than my original one
John
Stuartsdraft va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy